Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" High Backless Green Counter Height Stool

  • Mfr # ET-BT3503-24-GN-GG

  • Zoro # G3616930


product price: $71.75
/ea

Key Features

Backrest
Backless
Frame Material
Metal
Material
Plastic
Caster Type
Plastic Glides
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-BT3503-24-GN-GG
Zoro #
G3616930
UPC #
889142024484
Country of Origin
China

Dimensions

Seat Height Range
24"
Length
16
Height
24
Width
16

Details

Backrest
Backless
Frame Material
Metal
Color
Green
Material
Plastic
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Finish
Green Powder Coat
Seat Material
Iron, Plastic
Capacity
500
Seat Color
Green

Description

Distressed Green Metal Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.