24" High Backless Green Metal Counter Height Stool
Mfr # CH-31320-24-GN-GG
Zoro # G3603393
product price:Â $65.45
/eaKey Features
Finish
Green Powder Coat
Frame Material
Metal
Seat Material
Galvanized Steel, Plastic
Caster Type
Plastic Glides
Backrest
Backless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31320-24-GN-GG
Zoro #
G3603393
UPC #
889142014119
Country of Origin
China
Dimensions
Seat Height Range
24"
Width
16
Length
16
Height
24
Details
Finish
Green Powder Coat
Frame Material
Metal
Seat Material
Galvanized Steel, Plastic
Caster Type
Plastic Glides
Color
Green
Backrest
Backless
Material
Galvanized steel
Weight Capacity
500 lb.
Capacity
500
Seat Color
Green
Description
Green Backless Metal Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.