24" High Backless Mint Green Counter Height Stool
Mfr # ET-BT3503-24-MINT-GG
Zoro # G3603350
product price: $69.55
/eaKey Features
Weight Capacity
500 lb.
Backrest
Backless
Seat Height Range
24"
Finish
Green Powder Coat
Material
Galvanized steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-BT3503-24-MINT-GG
Zoro #
G3603350
UPC #
889142049746
Country of Origin
China
Dimensions
Seat Height Range
24"
Length
16
Width
16
Height
24
Details
Weight Capacity
500 lb.
Backrest
Backless
Color
Mint Green
Finish
Green Powder Coat
Material
Galvanized steel
Caster Type
Plastic Glides
Frame Material
Metal
Seat Material
Iron, Plastic
Capacity
500
Seat Color
Mint Green
Description
Mint Backless Metal Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.