24" High Backless Purple Counter Height Stool

  • Mfr # ET-BT3503-24-PUR-GG

  • Zoro # G3603448


product price: $67.19
/ea

Key Features

Seat Material
Iron, Plastic
Backrest
Backless
Finish
Purple Powder Coat
Material
Plastic
Seat Height Range
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-BT3503-24-PUR-GG
Zoro #
G3603448
UPC #
889142049760
Country of Origin
China

Dimensions

Seat Height Range
24"
Height
24
Width
16
Length
16

Details

Color
Purple
Seat Material
Iron, Plastic
Backrest
Backless
Finish
Purple Powder Coat
Material
Plastic
Weight Capacity
500 lb.
Frame Material
Metal
Caster Type
Plastic Glides
Capacity
500
Seat Color
Purple

Description

Purp Backless Metal Stool,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.