Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" High Backless Red Metal Counter Height Stool

  • Mfr # CH-31320-24-RED-GG

  • Zoro # G3778201


product price: $65.25
/ea

Key Features

Assembled
Assembled
Seat Material
Galvanized Steel, Plastic
Backrest
No Backrest
Standards
ANSI/BIFMA
Caster Type
Plastic Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-24-RED-GG
Zoro #
G3778201
UPC #
889142002857
Country of Origin
China

Dimensions

Seat Height Range
24 in
Seat Width
12 in
Overall Height
24 in
Seat Depth
12 in
Height
24
Length
16
Width
16
Maximum Seat Height
24 in
Minimum Seat Height
24 in
Adjustable Seat Height
No

Details

Assembled
Assembled
Seat Material
Galvanized Steel, Plastic
Backrest
No Backrest
Standards
ANSI/BIFMA
Caster Type
Plastic Glides
Item
Stool
Material
Plastic
Base Material
Metal
Weight Capacity
330 lb
Number of Casters
0
Frame Material
Metal
Color
Red
Features
Stack 4 to 8 High
Office Chair Style
Industrial Chairs
Finish
Red Powder Coat
Capacity
500
Series
CH-31320
Load Capacity
330 lb
Seat Color
Red
Caster/Glide Type
Glides
Base Color
Red
Built-In Tool Tray
No
Footring Shape
Square
Mobility
Stationary
Seat Shape
Square
Caster/Glide Tread Material
Rubber
Base Finish
Powder Coated
Includes Glides
Yes
Seat Padding Material
None
Number of Legs
4
Includes Footring
Yes
ESD Conductive
No
Base Design
Rectangular Frame

Description

Stool, Base Design Rectangular Frame, Mobility Stationary, Backrest No, Base Color Red, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 12 in, ESD Conductive No, Assembled Assembled, Footring Shape Square, Includes Glides Yes, Load Capacity 330 lb, Maximum Tilting Angle Not Applicable, Number of Legs 4, Seat Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.