24" High Black-Gold Metal Counter Height Stool

  • Mfr # CH-61200-24-BQ-GG

  • Zoro # G3603253


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Galvanized Steel
Finish
Black Powder Coat
Frame Material
Metal
Backrest
Vertical Slat Back
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-61200-24-BQ-GG
Zoro #
G3603253
UPC #
889142060079
Country of Origin
China

Dimensions

Seat Height Range
24-1/2"
Length
19
Width
15.75
Height
36.25

Details

Color
Black-Antique Gold
Seat Material
Galvanized Steel
Finish
Black Powder Coat
Frame Material
Metal
Backrest
Vertical Slat Back
Weight Capacity
500 lb.
Material
Galvanized steel
Caster Type
Glides
Capacity
500
Seat Color
Black-Antique Gold

Description

Antiq Metal Outdoor Stool,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.