24" High White Metal Counter Height Stool w/Back

  • Mfr # CH-31320-24GB-WH-GG

  • Zoro # G3603551


product price:  $80.75
/ea
Free Shipping & Returns

Key Features

Finish
White Powder Coat
Material
Metal, Galvanized Steel
Backrest
Curved Back with Vertical Slat
Seat Height Range
24-1/4"
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-24GB-WH-GG
Zoro #
G3603551
UPC #
889142013587
Country of Origin
China

Dimensions

Seat Height Range
24-1/4"
Height
39.25
Width
17.75
Length
20

Details

Finish
White Powder Coat
Material
Metal, Galvanized Steel
Backrest
Curved Back with Vertical Slat
Frame Material
Metal
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Seat Material
Galvanized Steel, Plastic
Color
White
Capacity
500
Seat Color
White

Description

White Metal Outdoor Stool,24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.