Shop BAXTON STUDIO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Porsha Modern Bohemian Dark Brown Finished Mahogany Wood and Natural Rattan Counter Stool
- Mfr # 228-13104-ZORO
- Zoro # G712302499
product price:Â
$
247.99
/ea
Key Features
Length
37.8"
Height
21.3"
Width
18.5"
Size
Counter Height
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 228-13104-ZORO
- Zoro #
- G712302499
- UPC #
- 193271369737
- Country of Origin
- Indonesia
- Assembly
- Assembled
- For Use With
- Dining Room
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Features
- Mahogany-Framed Counter Stool with Cut-out Seagrass Backrest
- Material
- Mahogany Wood/Banana Leaf/Fabric "70% Cotton, 30% Polyester"/Foam/Plywood (Seat)
- Color
- Dark Brown/Natural Brown/White
- Style
- Bohemian
- Includes
- One Counter Stool
Dimensions
- Length
- 37.8"
- Height
- 21.3"
- Width
- 18.5"
- Size
- Counter Height
Description
Fill your space with the rich Bohemian vibes exuded by the Porsha counter stool. Made in Indonesia, this stunning Boho style piece consists of a solid mahogany wood frame adorned with natural rattan and fitted with a fabric upholstered seat cushion. Its openwork design blends beautifully with a wide range of room layouts while enabling light to flow naturally throughout the space. The Porsha will arrive fully assembled and features ergonomic footrests on each side for enhanced relaxation during any occasion. Delivering superb comfort with exotic flavor, the Porsha counter stool transforms any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.