24 inch LeatherSoft Counter Height Barstools in Light Gray, PK2

  • Mfr # 2-ET-ER18345-24-LG-GG

  • Zoro # G701974171


product price:  $166.99
/pk 2, $83.50/ea
Free Shipping & Returns

Key Features

Overall Length
22
Weight
42
Overall Width
18
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-ET-ER18345-24-LG-GG
Zoro #
G701974171
UPC #
889142967699
Country of Origin
China

Dimensions

Overall Length
22
Overall Width
18
Overall Height
35.5

Details

Weight
42
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Capacity
300
Finish
Black Metal
Color
Light Gray

Description

Take your dining room table chairs up a notch with these comfortable dining stools. Bucket stools are shaped to provide proper back support while dining and socializing. The neutral two-tone gray color is an ideal choice to fit with the color scheme within any home. The footrest provides your feet with a convenient resting position that supports your posture, as the seat height is higher than a standard dining chair while still stabilizing the chair. Create memories of good food, surrounded by loved ones around trendy furniture in everyone's favorite gathering spot, the dining room. This beautiful collection of 2 dining stools would make a perfect addition around your kitchen island, counter height dining table and bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.