Shop FLASH FURNITURE
See all product information
Create Account
4PK 24"H Silver Metal Counter Height Stool w/Back
- Mfr # 4-CH-31320-24GB-SIL-GG
- Zoro # G2795215
product price:Â
$
316.99
/pk of 4, $79.25/ea
Free Shipping & Returns
Key Features
Color
Silver
Seat Material
Galvanized Steel, Plastic
Width
17.75
Length
20
Height
39.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-CH-31320-24GB-SIL-GG
- Zoro #
- G2795215
- UPC #
- 889142015314
- Country of Origin
- China
- Item
- Silver Metal Outdoor Stool,24",PK4
- Color
- Silver
- Seat Material
- Galvanized Steel, Plastic
- Finish
- Silver Powder Coat
- Capacity
- 500
- Seat Color
- Silver
Dimensions
- Width
- 17.75
- Length
- 20
- Height
- 39.25
Description
Silver Metal Outdoor Stool,24 In.,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.