24" Round White Faux Marble Table, 22.75x22.75 Black Bistro Base, Seamless Surface Technology

  • Mfr # ST-RD24-WHMAR-SDAT2222-GG
  • Zoro # G822936485
product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Height
29.75 in
Material
Cast Iron, High Density Fiberboard, Laminate (High Pressure), Steel
Color
White Faux Marble/Black Base
Length
23.5 in
Capacity
300 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST-RD24-WHMAR-SDAT2222-GG
Zoro #
G822936485
UPC #
889142912248
Country of Origin
Malaysia
Material
Cast Iron, High Density Fiberboard, Laminate (High Pressure), Steel
Color
White Faux Marble/Black Base
Capacity
300 lbs

Dimensions

Height
29.75 in
Length
23.5 in
Width
23.5 in

Description

Elevate your commercial or hospitality space with this 24 inch round, high-performance all-weather white faux marble tabletop with included base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a decorative black cast iron bistro base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat, moisture, UV rays, and spills, this table is ideal for indoor or outdoor use. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.


  • Commercial 24" Round Indoor Outdoor Table with Bistro Base
  • Seamless TopGuard High Pressure Laminate Tabletop in White Faux Marble
  • Seamless Edge Design Prevents Chipping and Peeling
  • 1.5 Inch Thick Top with 0.7" Hardboard Core
  • Decorative Black Rust-Resistant Cast Iron Base
  • UV Heat And Moisture Resistant For Indoor Or Outdoor Use
  • Adjustable Floor Glides for a Stable Wobble-Free Dining Surface
  • Assembled Easily with Included Tabletop Hardware and Instructions
  • Use Tabletop Screws Only To Avoid Damage to the Surface
  • Wipes Clean With Damp Cloth And Mild Non Abrasive Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.