Shop FLASH FURNITURE
See all product information
Create Account
24 W, 48.25 L, 29 H, Metal, Plastic, Plastic: Polyethylene Top, Granite White
- Mfr # 5-DAD-YCZ-122-2-GG
- Zoro # G506427834
product price:Â
$
347.99
/pk of 5, $69.60/ea
Free Shipping & Returns
Key Features
Width
24
Length
48.25
Height
29
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Granite White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-DAD-YCZ-122-2-GG
- Zoro #
- G506427834
- UPC #
- 196861044250
- Country of Origin
- China
- Tabletop Material
- Metal, Plastic, Plastic: Polyethylene
- Tabletop Color
- Granite White
- Finish
- Gray Powder Coat
Dimensions
- Width
- 24
- Length
- 48.25
- Height
- 29
Description
Ensure you have enough surface space for any function and take the stress out of hosting your next gathering. This set of 5 rectangular folding tables are 4 feet long each and are beneficial in a multitude of settings that include banquet halls, conference centers, cafeterias, and schools. Use as a temporary seating solution or setup for everyday use. These plastic folding tables comfortably seat up to four adults each while ensuring plenty of legroom. Speed up the time it takes to set-up and tear-down wedding receptions, graduation parties, banquets, buffets and other events with this folding table. Whether you're hosting an indoor or outdoor gathering, the smooth design is easy to wipe clean. Store indoors to protect the frame from extreme moisture. The table legs fold under for storage and provide better portability. These tables are commercial grade to withstand everyday use in the hospitality industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.