24"H Black/Gold Counter Height Stool w/ Back, PK4

  • Mfr # 4-CH-31320-24GB-BQ-GG

  • Zoro # G2794339


product price:  $308.99
/pk 4, $77.25/ea
Free Shipping & Returns

Key Features

Seat Material
Galvanized Steel, Plastic
Capacity
500
Length
20
Width
17.75
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-CH-31320-24GB-BQ-GG
Zoro #
G2794339
UPC #
889142015277
Country of Origin
China

Dimensions

Length
20
Width
17.75
Height
39.25

Details

Item
Black Metal Outdoor Stool,24",PK4
Seat Material
Galvanized Steel, Plastic
Color
Black-Antique Gold
Capacity
500
Finish
Black Powder Coat
Seat Color
Black-Antique Gold

Description

Black Metal Outdoor Stool,24 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.