Shop FLASH FURNITURE
See all product information
Create Account
Metal Counter Stool, 24", Orange, Weight Capacity: 500 lb.
- Mfr # CH-31320-24-OR-WD-GG
- Zoro # G7816930
product price:Â
$
94.49
/ea
Key Features
Weight Capacity
500 lb.
Backrest
Backless
Seat Material
Wood
Finish
Powder-Coated
Caster Type
Plastic Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-24-OR-WD-GG
- Zoro #
- G7816930
- UPC #
- 889142874232
- Country of Origin
- China
- Weight Capacity
- 500 lb.
- Color
- Orange
- Backrest
- Backless
- Seat Material
- Wood
- Finish
- Powder-Coated
- Caster Type
- Plastic Glides
- Frame Material
- Metal
- Material
- Metal, Galvanized Steel
Dimensions
- Seat Height Range
- 24"
- Height
- 24.75 in
- Seat Height
- 24 in
Description
Metal Counter Stool,24In.,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.