2PK 26" Brown LeatherSoft Armless Counter Stool

  • Mfr # AY-1026H-26-BR-GG

  • Zoro # G405369716


product price:  $309.99
/pk 2, $155.00/ea
Free Shipping & Returns

Key Features

Seat Material
Foam, Plywood, Polyurethane, Steel
Seat Color
Brown LeatherSoft
Finish
Black Powder Coat
Width
19.5
Height
39
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AY-1026H-26-BR-GG
Zoro #
G405369716
UPC #
840196379401
Country of Origin
China

Dimensions

Width
19.5
Height
39
Length
23

Details

Seat Material
Foam, Plywood, Polyurethane, Steel
Seat Color
Brown LeatherSoft
Finish
Black Powder Coat
Capacity
300

Description

Add trending style and elegance to your home or business with this set of 2 commercial grade stools available in bar and counter heights. Boasting soft and durable LeatherSoft upholstery, these high back 26" counter stools will be a hit in any environment. The contoured back and high density foam padding ensure your guests will want to linger over drinks in the hotel bar or dinner at their favorite spot. Strength and durability are key in the hospitality industry as well as the home and this pair of counter stools features both. Powder coated steel frames and integrated footrests allow these upholstered stools to hold up to 300 lbs. static weight. Adjustable floor protector glides keep your hard flooring surfaces free from damage and assembly is quick and easy with the included tools and instructions. Wipe with a dry cloth to keep your new counter height chairs looking brand new.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.