2PK 30" Brown LeatherSoft Armless Barstool

  • Mfr # AY-1026H-30-BR-GG

  • Zoro # G805369637


product price: $338.99
/pk 2, $169.50/ea
Free Shipping & Returns

Key Features

Seat Material
Foam, Plywood, Polyurethane, Steel
Length
23
Capacity
300
Width
19.5
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AY-1026H-30-BR-GG
Zoro #
G805369637
UPC #
840196379395
Country of Origin
China

Dimensions

Length
23
Width
19.5
Height
43

Details

Seat Material
Foam, Plywood, Polyurethane, Steel
Seat Color
Brown LeatherSoft
Capacity
300
Finish
Black Powder Coat

Description

Add trending style and elegance to your home or business with this set of 2 commercial grade stools available in bar and counter heights. Boasting soft and durable LeatherSoft upholstery, these high back 30" barstools will be a hit in any environment. The contoured back and high density foam padding ensure your guests will want to linger over drinks in the hotel bar or dinner at their favorite spot.
Strength and durability are key in the hospitality industry as well as the home and this pair of barstools features both. A powder coated steel frame and integrated footrest allow this upholstered stool to hold up to 300 lbs. static weight. Adjustable floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.