2PK Gray High Back Adirondack Chair Cushions

  • Mfr # JJ-CSN14501-GY-2-GG

  • Zoro # G906006202


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Olefin, Polypropylene
Overall Height
2
Overall Width
19.25
Weight
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-CSN14501-GY-2-GG
Zoro #
G906006202
UPC #
840196398099
Country of Origin
China

Dimensions

Overall Height
2
Overall Width
19.25

Details

Color
Gray
Material
Fabric, Olefin, Polypropylene
Weight
4.2

Description

Your Adirondack chairs will be even more comfortable when you add this set of 2 padded high back cushions. These comfy 2 inch thick foam filled polyester cushions are covered with a water-resistant olefin finish for indoor/outdoor use. An elastic back strap securely fastens these cushions to your patio chairs to ensure they stay in place when you stand or sit. Use a damp cloth to wipe clean or remove the zippered covers to hand wash and air dry for a deeper clean to ensure your cushions look great all season long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.