2PK Gray Kids Faux Sherpa Chairs - Wood Legs, 2PK
- Mfr # DL-DA2018-2-GY-2-GG
- Zoro # G404399417
product price:Â
$
186.99
/pk of 2, $93.50/ea
Free Shipping & Returns
Key Features
Material
Beechwood, Fabric, Sponge, Steel
Color
Gray
Style
Stackable School Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-DA2018-2-GY-2-GG
- Zoro #
- G404399417
- UPC #
- 196861002342
- Country of Origin
- China
Details
- Material
- Beechwood, Fabric, Sponge, Steel
- Color
- Gray
- Style
- Stackable School Chair
Description
Update the look of your child's bedroom or playroom and give them a cozy place to sit with this set of 2 faux sherpa upholstered scoop style chairs. Whether you're moving into a new home or just want to give your "big kid" upgraded seating, this cozy padded side chair, recommended for kindergarten through 2nd graders, is a perfect choice. The neutral, faux shearling covering effortlessly blends in any decor and adds a modern look. Strength and durability are key factors when purchasing seating for your little one. The steel underframe and solid beechwood legs hold up to 170 lbs. static weight and will provide a worry-free sitting experience for coloring, watching tv, or reading. The armless design allows your child easy access from multiple angles and gives a more open look to any room. Assembly is simple and takes less than 10 minutes for quick setup. Clean stains or spills with a damp cloth to maintain the look of your new chair. Don't be left out, purchase our adult size model to give yourself a comfy place to sit as well.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.