2PK Natural Folding Acacia Wood Bistro Chairs

  • Mfr # THB-C1244-NAT-GG

  • Zoro # G506006053


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Acacia Wood
Width
17.25
Height
33
Weight Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THB-C1244-NAT-GG
Zoro #
G506006053
UPC #
196861001611
Country of Origin
Viet Nam

Dimensions

Width
17.25
Height
33

Details

Color
Natural
Material
Acacia Wood
Weight Capacity
300
Weight
13.2

Description

Relaxing with friends, visiting your favorite campsite, or gathering around the firepit just got much more comfortable and stylish with this set of 2 solid acacia wood folding bistro chairs. Made from naturally weather-resistant acacia wood, supported by a strong, but lightweight, X-shaped frame, and given a slatted design that assists with air flow and drying, these patio chairs will give you long-lasting seating indoors or out. Lightweight but strong, this set of 2 chairs holds up to 300 lbs. static weight. Clean this set with a damp cloth and teak oil may be purchased to recoat the wood as needed to preserve the finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.