30" High Aged Kelly Blue-Teal Metal Barstool

  • Mfr # ET-BT3503-30-KB-GG

  • Zoro # G3616267


product price:  $84.79
/ea
Free Shipping & Returns

Key Features

Overall Height
30
Overall Width
17
Color
Kelly Blue-Teal
Finish
Blue Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET-BT3503-30-KB-GG
Zoro #
G3616267
UPC #
889142024583
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17
Seat Height Range
30"

Details

Color
Kelly Blue-Teal
Finish
Blue Powder Coat
Capacity
500
Material
Iron, Plastic
Caster Type
Plastic Glides
Backrest
Backless
Frame Material
Metal
Seat Material
Metal
Weight Capacity
500 lb.

Description

Distressed Blue-Tl Metal Stool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.