
30" High Black Metal Barstool with Slat Back, PK2
Mfr # 2-CH-61200-30-BK-GG
Zoro # G2786596
product price:Â $269.99
/pk 2, $135.00/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
15.5
Height
43
Weight Capacity
500
Finish
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-CH-61200-30-BK-GG
Zoro #
G2786596
UPC #
889142066132
Country of Origin
China
Dimensions
Width
15.5
Height
43
Length
20
Details
Item
Black Metal Outdoor Stool,30",PK2
Color
Black
Material
Galvanized Steel, Plastic
Weight Capacity
500
Finish
Black Powder Coat
Description
Black Metal Outdoor Stool,30 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.