30" High No Back Silver Metal Barstool Square Seat

  • Mfr # CH-31320-30-SIL-GG

  • Zoro # G3606117


product price: $59.59
/ea

Key Features

Overall Height
30
Overall Width
17
Finish
Silver Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-30-SIL-GG
Zoro #
G3606117
UPC #
889142002895
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17
Seat Height Range
30"
Seat Depth
12 in
Seat Width
12 in
Overall Depth
17 in
Seat Height Max.
30 in
Seat Height Min.
30 in
Structural Material Thickness
19 ga
Seat Height - Maximum
30 in

Details

Color
Silver
Finish
Silver Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Frame Material
Metal
Weight Capacity
500 lb
Backrest
Backless
Seat Material
Metal
Caster Type
Plastic Glides
Features
Indoor or Outdoor Use
Number of Casters
0
Item
Bar Stool
Application
Commercial, Outdoor, Residential, Indoor
Seat Color
Gray
Assembled/Unassembled
Assembled
Frame Color
Silver
Product Type
Bar Stool
Arm Style
Armless
Assembly
Assembled
Seat Structural Material
Metal
Includes Back
No Backrest
Stacking
Stackable
Foot Material
Plastic
Structural Material Finish
Powder Coated
Support Style
Independent Legs
Number of Leg Braces
4
Foot Type
Glides
Stack Capacity
4

Description

Bar Stool, Overall Height 30 in, Overall Width 17 in, Overall Depth 17 in, Seat Width 12 in, Seat Depth 12 in, Seat Color Gray, Back Color Not Applicable, Frame Color Silver, Seat Material Metal, Frame Material Metal, Assembled, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.