Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Gray Heavy Duty Plastic and Metal Low Back Bar Height Bar Chairs, 2PK
- Mfr # 555095
- Zoro # G622810961
product price:Â
$
255.99
/pk of 2, $128.00/ea
Free Shipping & Returns
Key Features
Overall Width
21 in
Overall Length
19 in
Finish
Matte
Capacity
250 lb
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555095
- Zoro #
- G622810961
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Finish
- Matte
- Capacity
- 250 lb
- Material
- Metal
- Bar Chair Type
- Bar Height
- Item
- Bar Chairs
- Seat Style
- Rectangle
- Number of Stools Included
- 2
- Assembly Required
- Full Assembly Needed
Dimensions
- Overall Width
- 21 in
- Overall Length
- 19 in
- Seat Height
- 44 in
Description
This set of two 30-inch gray heavy duty plastic and metal low back bar height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The gray coloration runs throughout this good looking metal and plastic stool. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 44-inch h x 21-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.