30" High Silver Metal Barstool with Slat Back

  • Mfr # CH-61200-30-SIL-GG

  • Zoro # G3606053


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Width
15.5
Height
43
Backrest
Vertical Slat Back
Seat Height Range
30-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-61200-30-SIL-GG
Zoro #
G3606053
UPC #
889142059936
Country of Origin
China

Dimensions

Width
15.5
Height
43
Seat Height Range
30-1/4"
Length
20

Details

Item
Silver Metal Outdoor Stool,30"
Color
Silver
Material
Galvanized Steel
Backrest
Vertical Slat Back
Frame Material
Metal
Caster Type
Glides
Finish
Silver Powder Coat
Weight Capacity
500
Seat Material
Metal

Description

Silver Metal Outdoor Stool,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.