40" Gray Metal Swivel Outdoor Bar Height chair with Footrest
- Mfr # 571176
- Zoro # G422325399
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Height
40 in
Assembly
Partial Assembly Needed
Depth
23 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571176
- Zoro #
- G422325399
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 21 in
- Height
- 40 in
- Depth
- 23 in
Details
- Item
- Outdoor Bar Chair
- Assembly
- Partial Assembly Needed
- Application Type
- Non-Commercial
Description
The perfect way to add some extra seating to your outdoor oasis, this 40-inch gray metal swivel outdoor bar height chair with footrest will elevate the look and vibe of your space. Let the captivating gray color make a lasting impression and showcase your unique personality. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. The convenience of these zipper removable cushion covers makes it easier to keep your outdoor seating looking its best. Complete with stylish gray colored cushions covered with long lasting and durable acrylic, this chair will add a clean and modern touch to your space. The round shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests and footrests for your comfort and convenience from top to bottom. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40-inch H x 21-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.