30.375 H, 55.125 W X Red

  • Mfr # BLN-X20D1904L-RD-GG

  • Zoro # G401238764


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Overall Width
55.125
Overall Height
30.375
Color
Red
Material
Foam, Laminate, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Weight
104.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLN-X20D1904L-RD-GG
Zoro #
G401238764
UPC #
889142607397
Country of Origin
China

Dimensions

Overall Width
55.125
Overall Height
30.375
Overall Length
23.625

Details

Color
Red
Material
Foam, Laminate, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Weight
104.6
Capacity
280

Description

Set yourself up to put on a performance at your new gaming computer desk set with racing gaming chair. This extra large gaming desk and chair set will put you ahead of the game world with its ultra-comfortable headrest and lumbar pillows that can be adjusted or removed. With a reclining office chair that reclines 87° ~ 145° with a pull of a lever you're positioned to take down any opponent. If you're on the market to upgrade your old desk and chair set or you've gotten into gaming more and need gaming furniture then this gamers bundle offers the perfect combination at an unbeatable price. The black gamers table has a removable mouse pad top, ample space for components and 2 grommets for cable management. Always know where your headset is with the included headrest hook while you keep your desktop and pc gaming keyboard clear of accidental spills by placing hot and cold beverages in the cup holder. Your online followers will know that you're serious when they see you in your reclining gaming chair with adjustable pillows.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.