30"H Backless Distressed Green-Blue Barstool, PK4

  • Mfr # 4-ET-BT3503-30-DB-GG

  • Zoro # G2795608


product price: $328.99
/pk 4, $82.25/ea
Free Shipping & Returns

Key Features

Overall Height
30
Overall Width
17
Color
Green-Blue
Finish
Blue Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-ET-BT3503-30-DB-GG
Zoro #
G2795608
UPC #
889142044130
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17

Details

Color
Green-Blue
Finish
Blue Powder Coat
Capacity
500
Material
Iron, Plastic
Item
Distressed Gn-Blue Metal Stool,PK4

Description

Distressed Gn-Blue Metal Stool,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.