Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Beige and Black Chenille and Steel Low Back Bar Height Bar Chairs, 2PK
- Mfr # 555725
- Zoro # G722811004
product price:Â
$
486.99
/pk of 2, $243.50/ea
Free Shipping & Returns
Key Features
Overall Width
17.3 in
Overall Length
15.7 in
Color
Black
Finish
Powder Coated
Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555725
- Zoro #
- G722811004
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Finish
- Powder Coated
- Capacity
- 350 lb
- Material
- Steel
- Number of Stools Included
- 2
- Seat Style
- Bucket
- Shape
- Round
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
- Bar Chair Type
- Bar Height
Dimensions
- Overall Width
- 17.3 in
- Overall Length
- 15.7 in
- Seat Height
- 34.6 in
Description
With this set of two 30-inch beige and black chenille and steel low back bar height bar chairs you can add design and extra seating to your space. A black steel frame is finished off with a beige upholstered seat that is the epitome of quality construction and design. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 34.60-inch h x 17.30-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.