30x60 Table Brown Umbrella Top/Red Steel Frame

  • Mfr # JJ-T146120-BRRD-GG

  • Zoro # G308579502


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Height
30 In
Color
Brown/Red
Width
30 In
Material
Polystyrene, Stainless Steel, Steel
Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-T146120-BRRD-GG
Zoro #
G308579502
UPC #
196861107603
Country of Origin
China

Dimensions

Height
30 In
Width
30 In
Length
60 In

Details

Color
Brown/Red
Material
Polystyrene, Stainless Steel, Steel
Capacity
500 lbs

Description

Instantly up your commercial or residential outdoor dining or lounge spaces with the upmarket look of this 30 x 60 all-weather dining table with umbrella hole. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a fun spot to have drinks or dinner for 6 in your outdoor patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel with an umbrella hole that can be used with multiple umbrellas and bases while the 20 gauge steel frame holds up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.