
32in Square Gray Wash Bar Height Poly Slat Table
Mfr # XU-HW1045-3232-GY-GG
Zoro # G708389374
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Weight
59
Width
32 in
Color
Gray Wash
Material
Aluminum, Thermoplastic
Finish
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-HW1045-3232-GY-GG
Zoro #
G708389374
UPC #
196861093364
Country of Origin
China
Dimensions
Width
32 in
Height
40.5 in
Length
32 in
Details
Weight
59
Color
Gray Wash
Material
Aluminum, Thermoplastic
Finish
Black Powder Coat
Capacity
200
Description
Create the perfect space for relaxing evenings and great conversations with this faux teak outdoor bar height patio table. This beautiful square outdoor table boasts a slatted poly top and strong steel frame capable of holding up to 200 lbs. static weight capacity. This faux teak patio table is weather and rust resistant so you won't need to move it or put it away when the seasons change. Assembly is easy so you can start enjoying as soon as possible. The faux teak slats pair nicely with the black powder coated frame finish to create a sophisticated look for your outdoor space. Adjustable plastic floor glides will allow ease of movement and spills clean up easily with a damp cloth making this bistro patio table very low maintenance. Complete the set by adding our outdoor faux teak side chair and make the most of your evenings and weekends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.