Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Abraham Indoor/Outdoor 72-in Rectangle Recycled HDPE Adirondack Dining Table for 6 in Gray
- Mfr # LE-HMP-158-01-GRY-GG
- Zoro # G112176270
product price:Â
$
628.99
/ea
Key Features
Color
Gray
Capacity
200 lbs
Width
35.25 in
Length
72 in
Material
Plastic: Polyethylene (HDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE-HMP-158-01-GRY-GG
- Zoro #
- G112176270
- UPC #
- 196861154720
- Country of Origin
- China
- Color
- Gray
- Capacity
- 200 lbs
- Material
- Plastic: Polyethylene (HDPE)
- Shape
- Rectangle
Dimensions
- Width
- 35.25 in
- Length
- 72 in
Description
Give your hospitality spaces an instant upgrade and lots of valuable horizontal real estate with this all-weather Adirondack style dining table for 6. Beautifully crafted to fit in any dcor, this indoor/outdoor table is ideal for your commercial lounge and dining areas as well as patio or poolside and can pull double duty indoors. This rectangular dining table features a slatted Adirondack style top capable of supporting up to 200 lbs. static weight. Comprised of recycled HDPE, this patio table mimics the look of wood, but is stronger and will not rot, chip, or peel so no painting or sanding will ever be required. UV fade and weather resistance allows you to leave this table out year round while great looks mean you can bring it into your lobby or sunroom in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth or soft brush and water based cleaner is all that is needed to maintain the looks of this fabulous Adirondack table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.