
330 lb. Capacity Black Plastic Folding Chair, 4PK
Mfr # 4-DAD-YCD-50-GG
Zoro # G103530524
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
Key Features
Weight Capacity
330
Material
Metal, Plastic, Plastic: Polyethylene
Overall Length
21.5
Overall Height
32.5
Finish
Gray Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-DAD-YCD-50-GG
Zoro #
G103530524
UPC #
847254033152
Country of Origin
China
Dimensions
Overall Length
21.5
Overall Height
32.5
Overall Width
19.25
Details
Weight Capacity
330
Material
Metal, Plastic, Plastic: Polyethylene
Finish
Gray Powder Coat
Color
Black
Style
Folding Chair
Description
Feel free to host the holidays this year or plan the perfect event or gathering with this Black Plastic Folding Chair with Charcoal Frame. A molded seat provides comfort to guests while the heavy duty frame supports up to 330 lbs. The textured seat ensures safe and comfortable seating. After use, place them on top of each other or in a row. You'll always have extra seating on hand for guests for game night, parties, and Thanksgiving and Christmas dinner. Plastic chairs offer a versatile seating solution while being easy to maintain and are designed for portability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.