
35" Square Patio Table with Faux Teak Slatted Top
Mfr # XU-DG-UH8100-GG
Zoro # G003530518
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Width
35.25
Color
Teak
Capacity
300
Height
29.5
Material
Steel, Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG-UH8100-GG
Zoro #
G003530518
UPC #
889142960775
Country of Origin
China
Dimensions
Width
35.25
Height
29.5
Length
35.25
Details
Color
Teak
Capacity
300
Material
Steel, Thermoplastic
Description
Upgrade the look of your indoor or outdoor space with this square steel framed dining table with faux teak poly slats. Patrons love to dine al fresco, and this all-weather dining table comfortably seats up to 4 adults. Trending natural colored synthetic faux teak slats contrast beautifully with the black metal frame and blend seamlessly in almost any decor. Pick the umbrella that suits your personal taste and insert it into the umbrella holder hole to remain cool while outside. Entertain guests at home or your neighborhood restaurant with this no-stress table. The 18 gauge steel frame features metal screw construction that holds up to 300 lbs. static weight capacity to effortlessly hold your favorite dishes. Powder coating helps resist nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. The faux teak poly slatted top won't peel, chip, or rot making this dining table very low maintenance. Whether you're furnishing your residential or commercial space, quick setup is essential. This outdoor dining table assembles in 30 minutes or less for quick use. Clean your new table with a damp cloth to maintain great looks. Fixed glides will maintain the health of your hard flooring surfaces when being used indoors. Purchase several of these outdoor dining tables and pair them with our faux teak side table for the complete setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.