Shop FLASH FURNITURE
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Faux Teak Outdoor Patio Table and Chair Set
- Mfr # XU-DG-10456036-GG
- Zoro # G3207308
product price:Â
$
816.99
/ea
Key Features
Width
30
Height
30
Length
30
Material
Aluminum, Metal, Thermoplastic
Color
Teak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-10456036-GG
- Zoro #
- G3207308
- UPC #
- 889142931119
- Country of Origin
- China
- Material
- Aluminum, Metal, Thermoplastic
- Color
- Teak
- Finish
- Black Powder Coat
- Capacity
- 300
Dimensions
- Width
- 30
- Height
- 30
- Length
- 30
Description
Create the perfect space for dinners outside, relaxing evenings and great conversations at your restaurant, cafe or on the deck at home with this faux teak 5 piece table and chair set. The dining chair boasts a slatted poly back and seat and lightweight aluminum frame capable of holding up to 300 lbs. weight capacity to accommodate most visitors. This set includes a 30" x 30" poly slatted square table with a steel base and 150 lbs. static weight capacity to hold those al fresco dinners, board games and pool accessories with ease. This patio set is weather and rust resistant so you won't need to move it or put it away when the seasons change. The faux teak slats pair nicely with the black powder coated frame finish to create a sophisticated look for your outdoor space. Fixed plastic floor glides will allow the set to move easily and the set cleans easily with a water based cleaner for easy maintenance. Get outside and make the most of your evenings and weekends with this beautiful patio dining set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.