36" Round Tabletop, Seamless Surface Technology, Dark Brown with 30" x 30" Black Bar Height X-Base
- Mfr # ST-RD36-WBR-T3030B-GG
- Zoro # G422936502
Key Features
Specifications
Product Information
- MFR #
- ST-RD36-WBR-T3030B-GG
- Zoro #
- G422936502
- UPC #
- 889142912033
- Country of Origin
- Malaysia
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 42 in
Details
- Color
- Dark Brown/Black Base
- Material
- Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
- Capacity
- 300 lbs
Description
Elevate your commercial or hospitality space with this 36 inch round, high-performance indoor dark brown tabletop with included bar height base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a black cast iron bar height 30" x 30" crisscross base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat and spills, this table is ideal for busy establishments. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.
- Commercial 36" Round Indoor Table with Crisscross Base
- Seamless TopGuard High Pressure Laminate Tabletop in Dark Brown
- Seamless Edge Design Prevents Chipping and Peeling
- 1.5 Inch Thick Top with 0.7" Hardboard Core
- Black 30" x 30" Crisscross Cast Iron Bar Height Base
- Heat And Moisture Resistant For Indoor Use
- Adjustable Floor Glides for a Stable Wobble-Free Dining Surface
- Assembled Easily with Included Tabletop Hardware and Instructions
- Use Tabletop Screws Only To Avoid Damage to the Surface
- Wipes Clean With Damp Cloth And Mild Non Abrasive Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.