Bennett 30 in Round Solid Wood Indoor Tabletop in Natural with 22 in x 22 in Bar Height
- Mfr # GSF-RD30-NAT-T2222B-GG
- Zoro # G522936440
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Length
30 in
Height
43.5 in
Material
Beechwood, Cast Iron
Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSF-RD30-NAT-T2222B-GG
- Zoro #
- G522936440
- UPC #
- 889142912811
- Country of Origin
- Malaysia
- Material
- Beechwood, Cast Iron
- Capacity
- 300 lbs
- Color
- Natural Top/Black Base
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 43.5 in
Description
Add timeless charm and robust functionality to your restaurant, cafe, or hospitality space with this 30 in Round Solid Wood Tabletop and Bar Height Crisscross Table Base Set. Designed for commercial use, this striking combination blends elegance with industrial strength. The 30-inch round tabletop is constructed from solid wood and features a rich, natural finish that enhances its natural grain, offering a warm and inviting surface for guests. This commercial-grade tabletop is made to endure the daily wear and tear of busy environments, making it a long-term investment in both style and function. Supporting the tabletop is a 22 in x 22 in cast iron crisscross-style base with a powder-coated black finish that resists rust and corrosion and adjustable floor glides for a level surface. The decorative design brings a vintage touch while maintaining a sturdy, stable footprint, even in high-traffic dining areas. With a static weight capacity of 300 pounds, this bar height table set is built for real-world use in indoor restaurants, cafes, lounges, and commercial spaces. Whether you're furnishing a boutique coffee shop or upgrading your hospitality seating, this bar height set assembles quickly and delivers performance, elegance, and reliability in one seamless package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.