36 SQ Table Brown Umbrella Top/Black Steel Frame

  • Mfr # JJ-T14619-90-BRBK-GG

  • Zoro # G608579509


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lbs
Length
36 In
Color
Brown/Black
Material
Polystyrene, Stainless Steel, Steel
Width
36 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-T14619-90-BRBK-GG
Zoro #
G608579509
UPC #
196861107542
Country of Origin
China

Dimensions

Length
36 In
Width
36 In
Height
30 In

Details

Capacity
300 lbs
Color
Brown/Black
Material
Polystyrene, Stainless Steel, Steel

Description

Instantly up your commercial or residential outdoor dining or lounge spaces with the upmarket look of this 36 square all-weather dining table with umbrella hole. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a fun spot to have drinks or dinner for 4 in your outdoor patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel with an umbrella hole that can be used with multiple umbrellas and bases while the 20 gauge steel frame holds up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products