3PC Navy/White PE Rattan Folding Bistro Set

  • Mfr # FV-FWA085-NVY-WHT-GG
  • Zoro # G708670151
product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic: Polyethylene, Steel
Overall Height
32"
Overall Length
21.75"
Color
Navy/White
Overall Width
17.75"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FV-FWA085-NVY-WHT-GG
Zoro #
G708670151
UPC #
196861086489
Country of Origin
China
Material
Plastic: Polyethylene, Steel
Color
Navy/White
Capacity
300 lbs

Dimensions

Overall Height
32"
Overall Length
21.75"
Overall Width
17.75"

Description

Whether you're furnishing your breakfast nook, patio, or sidewalk bistro, style them well with this lovely folding bistro table and 2 chair set. The woven pattern of the back and seat pairs beautifully with the metal frames to elevate your aesthetic. Perfect for small spaces, the lightweight folding design allows for easy portability and storage with each piece weighing in at under 10 lbs. each.
Constructed form commercial materials, this 3 piece seating set is built to stand up to the rigors of the hospitality industry as well as busy households. Handwoven PE rattan is UV fade resistant and the steel frames are rust-resistant for year round use. A lower steel bar doubles as a footrest for a comfortable seating experience and each chair holds up to 300 lbs. static weight while the table holds up to 85 lbs. static weight.
With no assembly required, this table and chair set is ideal to take along on vacation, camping, or just hanging out in the backyard. All pieces wipe clean with a damp cloth so seating turnaround time is kept to a minimum. Purchase several sets for your commercial outdoor lounge or dining areas and pair with our outdoor patio heater to complete your setup.


  • •Modern 3 Piece Folding Bistro Table and Chairs Set
  • •Woven PE Rattan in Navy and White
  • •Fade and Weather Resistant Materials
  • •Rust Resistant Steel Frames in Natural
  • •Foldable Design for Easy Transport and Storage
  • •Plastic Floor Pads Protect Indoor Flooring
  • •300 lbs. Static Weight Capacity per Chair
  • •Table Holds up to 85 lbs. Static Weight
  • •No Assembly Required; Clean with a Damp Cloth
  • •Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.