Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 "H Backless Aged Red Counter Height Stool, PK4

  • Mfr # 4-ET-BT3503-24-RD-GG

  • Zoro # G2795355


product price: $289.99
/pk 4, $72.50/ea
Free Shipping & Returns

Key Features

Overall Height
24
Overall Width
16
Color
Kelly Red
Finish
Red Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-ET-BT3503-24-RD-GG
Zoro #
G2795355
UPC #
889142044093
Country of Origin
China

Dimensions

Overall Height
24
Overall Width
16

Details

Color
Kelly Red
Finish
Red Powder Coat
Capacity
500
Material
Iron, Plastic
Item
Distressed Red Metal Stool,PK4

Description

Distressed Red Metal Stool,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.