Shop FLASH FURNITURE
See all product information
4 pcs. Living Room Set, 25-1/4" to 41-1/2" x 27", Upholstery Color: Black
Mfr # ZB-803-860-SET-BK-GG
Zoro # G3643451
product price:Â $1,779.99
/ea
Free Shipping & Returns
Key Features
Series
Alon
Frame Material
Metal
Overall Depth
25-1/4" to 41-1/2"
Shape
Concave, Convex
Number of Compartments
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZB-803-860-SET-BK-GG
Zoro #
G3643451
UPC #
847254083393
Country of Origin
China
Dimensions
Overall Depth
25-1/4" to 41-1/2"
Overall Height
27"
Details
Series
Alon
Frame Material
Metal
Shape
Concave, Convex
Number of Compartments
4
Item
Living Room Set
Category Type
Living Room Set
Upholstery Color
Black
Color
Black
Description
Reception Set,Black Leather,4 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.