Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oxford Bohemian Light Honey Rattan 3-Piece Living Room Chair Set
- Mfr # 258-14173-14173-14174-ZORO
- Zoro # G923547351
product price:Â
$
1,637.99
/ea
Key Features
Material
Natural Rattan(Frame), Fabric "100% Polyester", Foam , Metal(Support)
Style
Bohemian
For Use With
Living Room
Width
58.7 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14173-14173-14174-ZORO
- Zoro #
- G923547351
- UPC #
- 193271480753
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Frame), Fabric "100% Polyester", Foam , Metal(Support)
- Style
- Bohemian
- For Use With
- Living Room
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Width
- 58.7 in
- Height
- 33.5 in
- Length
- 21.7 in
- Size
- 3-Piece
Description
Find ease and serenity in the cozy embrace of the Oxford living room set. Made in Indonesia, this bohemian set includes one bench and two chairs handcrafted from sustainably sourced natural rattan. Flared armrests embellished with braided rattan detailing distinguish the exotic artistry of each piece while highlighting the calming nature of the set. The Oxford will arrive fully assembled and is fitted with removable seat cushions padded with plush foam and upholstered in sumptuous fabric. Avantgarde cut-outs embellished with rings showcase the meticulous craftsmanship, making the Oxford living room set a beautiful arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.