
Shop FLASH FURNITURE
See all product information
4 " Teal Metal Stool with Wood Seat, PK4
Mfr # ET-BT3503-18-TL-WD-GG
Zoro # G904186753
product price:Â $354.99
/pk 4, $88.75/ea
Free Shipping & Returns
Key Features
Overall Height
18
Overall Width
15.75
Overall Length
15.75
Capacity
250
Material
Elm Wood, Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET-BT3503-18-TL-WD-GG
Zoro #
G904186753
UPC #
840196337500
Country of Origin
China
Dimensions
Overall Height
18
Overall Width
15.75
Overall Length
15.75
Details
Color
Teal
Capacity
250
Material
Elm Wood, Iron
Description
Give your kitchen or dining room an instant revamp when you choose the on-trend square shape of this set of 4 indoor metal kitchen table height stools with wooden seats. The streamlined silhouette of this short bar stool allows it to tuck under your dining room, cafe, or restaurant table to open up floor space. Great for small spaces like breakfast nooks, apartments or the corner bistro, the backless design gives an unobstructed view of your room for more visual space. The wooden seat add extra style to this on-trend seating perch.Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring welded construction with under seat bracing and created from 1 inch thick iron, this table stool will be a long-lasting addition to any space. This dining height stool has fixed plastic floor glides that will prevent damage to your hard flooring surfaces and is stackable up to 10 high for storage or routine cleaning. Easy clean up makes this standard height stool ideal for breakroom and lunchroom seating. Simply wipe clean with water followed by a dry cloth to maintain great looks. These dining chairs require the wooden seat to be attached and attaches in minutes. Choose from an array of colors to match any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.