Shop All Desks
Flash Furniture
43" Black Gaming Desk with Glass LED Desktop
Mfr # NAN-JNGT-2842-GG
Zoro # G906006066
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 43.25
- Overall Height 30.25
- Finish Black Powder Coat
- Color Black
- Material Glass, Medium Density Fiberboard, Steel
Product Information
- Brand Flash Furniture
- MFR # NAN-JNGT-2842-GG
- Zoro # G906006066
- UPC # 840196356938
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 43.25 |
Overall Height | 30.25 |
Length | 23.625 |
Details
Description
Enhance your gaming or workday experience with the striking looks of this commercial grade computer desk featuring a tempered glass top with color changing LED lights in a circuit board pattern. Change the color to match your decor or mood and go from solid to flashing with the wired LED light remote control. The 8mm tempered glass top is water resistant and the powder coated steel frame with adjustable floor glides gives you a level playing field and holds up to 110 lbs. static weight to accommodate your gear or office equipment. Assembly takes less than 30 minutes and a damp cloth will keep your desk looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Shelf Clip Kit, PK4 (835560)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- Flash Furniture Desks