Zoro Homepage

4PK 24" High Backless Silver Counter Height Stool

  • Mfr # 4-CH-31320-24-SIL-GG

  • Zoro # G2794138


product price: $265.99
/pk 4, $66.50/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel, Plastic
Width
16
Height
24
Weight Capacity
500
Finish
Silver Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-CH-31320-24-SIL-GG
Zoro #
G2794138
UPC #
889142015222
Country of Origin
China

Dimensions

Width
16
Height
24
Length
16

Details

Item
Silver Backless Metal Stool,24",PK4
Color
Silver
Material
Galvanized Steel, Plastic
Weight Capacity
500
Finish
Silver Powder Coat

Description

Silver Backless Metal Stool,24 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.