Shop FLASH FURNITURE
See all product information
Create Account
4PK 24"H Backless Green Metal Counter Height Stool
- Mfr # 4-CH-31320-24-GN-GG
- Zoro # G2794113
product price:Â
$
244.99
/pk of 4, $61.25/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
16
Height
24
Weight Capacity
500
Length
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-CH-31320-24-GN-GG
- Zoro #
- G2794113
- UPC #
- 889142015192
- Country of Origin
- China
- Item
- Green Backless Metal Stool,24",PK4
- Color
- Green
- Material
- Galvanized Steel, Plastic
- Weight Capacity
- 500
- Finish
- Green Powder Coat
Dimensions
- Width
- 16
- Height
- 24
- Length
- 16
Description
Green Backless Metal Stool,24 In.,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.