
4PK 24" High Backless Yellow Counter Height Stool
Mfr # 4-CH-31320-24-YL-GG
Zoro # G2794077
product price: $249.99
/pk 4, $62.50/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
16
Height
24
Weight Capacity
500
Finish
Yellow Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-CH-31320-24-YL-GG
Zoro #
G2794077
UPC #
889142015246
Country of Origin
China
Dimensions
Width
16
Height
24
Length
16
Details
Item
Yellow Backless Metal Stool,24",PK4
Color
Yellow
Material
Galvanized Steel, Plastic
Weight Capacity
500
Finish
Yellow Powder Coat
Description
Yellow Backless Metal Stool,24 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.