4PK 24"H Backless Black Metal Counter Height Stool

  • Mfr # 4-CH-31320-24-BK-GG

  • Zoro # G2794147


product price:  $249.99
/pk 4, $62.50/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel, Plastic
Width
16
Height
24
Weight Capacity
500
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-CH-31320-24-BK-GG
Zoro #
G2794147
UPC #
889142015161
Country of Origin
China

Dimensions

Width
16
Height
24
Length
16

Details

Item
Black Backless Metal Stool,24",PK4
Color
Black
Material
Galvanized Steel, Plastic
Weight Capacity
500
Finish
Black Powder Coat

Description

Black Backless Metal Stool,24 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.