
4PK 24"H Backless Black/Gold Counter Height Stool
Mfr # 4-CH-31320-24-BQ-GG
Zoro # G2794174
product price: $249.99
/pk 4, $62.50/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
16
Height
24
Weight Capacity
500
Finish
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-CH-31320-24-BQ-GG
Zoro #
G2794174
UPC #
889142015185
Country of Origin
China
Dimensions
Width
16
Height
24
Length
16
Details
Item
Black Backless Metal Stool,24",PK4
Color
Black-Antique Gold
Material
Galvanized Steel, Plastic
Weight Capacity
500
Finish
Black Powder Coat
Description
Black Backless Metal Stool,24 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.