Shop HOMEROOTS
See all product information
Create Account
39" Dark Gray Metal Swivel Low back Outdoor Bar Height chair with Footrest
- Mfr # 571167
- Zoro # G622325588
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Gray
Width
22.5 in
Height
38.5 in
Depth
22.5 in
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571167
- Zoro #
- G622325588
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Bar Chair
- Color
- Dark Gray
- Assembly
- Partial Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width
- 22.5 in
- Height
- 38.5 in
- Depth
- 22.5 in
Description
Bring a trendy bar vibe to your space, with this 39-inch dark gray metal swivel low back outdoor bar height chair with footrest. Allow the enchanting dark gray color to leave a memorable impression and highlight your one-of-a-kind persona. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. The zipper removable cushion covers offer the convenience of easy maintenance, allowing you to keep your outdoor seating clean and fresh. Your cushions should be a vibrant reflection of your personality. This dark gray cushion will add a pop of color that harmoniously complements your unique aesthetic. A low back mixed with a round shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 38.5-inch H x 22.5-inch W x 22.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.