HERCULES Black Ladder Back Metal Restaurant Barstool - Blue Vinyl Seat
- Mfr # XU-DG697BLAD-BAR-BLV-GG
- Zoro # G915316774
Key Features
Specifications
Product Information
- MFR #
- XU-DG697BLAD-BAR-BLV-GG
- Zoro #
- G915316774
- UPC #
- 196861010965
- Country of Origin
- China
Dimensions
- Overall Width
- 17 in
- Overall Length
- 18 in
Details
- Color
- Blue, Black
- Finish
- Black Powder Coat
- Capacity
- 500 lbs
- Material
- Foam, Plywood, Steel, Vinyl
Description
Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Commercial furniture needs to be durable and low maintenance so metal barstools are a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This upholstered stool is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining stools will also look great in your home. The thick, foam padded seat and ladder back design will keep guests comfortable. The frame is stabilized using two welded support bars, which includes a footrest to prevent leg discomfort. The floor glides help protect your floors and ensure smooth gliding. Use this bar height stool in your kitchen, dining room or home bar and give your decor a fresh look. The simple and lightweight design of this stool will not disappoint, whether used in the home or your commercial business.
- •Metal Dining Bar Chair for High Traffic Businesses
- •500 lb. Weight Capacity
- •Ladder Back Design with Curved High Back for comfort
- •2.5" Thick Foam Padded Seat with CAL 117 Fire Retardant Foam
- •Welded Joint Assembly with Two Curved Support Bars
- •Footrest promotes better sitting experience
- •18 Gauge Steel Frame Powder Coated Frame Finish
- •Floor Protector Plastic Glides
- •Designed for Commercial Use; Suitable for Home Use
- •Multi-use: kitchen dining chair, restaurant chair, side chair, café chair, bistro chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.